Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H92 Water Hose, PVC, 75ft Long, 3/4 Dia., Green | AX3MWH

TOUGH GUY 423H92 Water Hose, PVC, 75 Ft. Length, 3/4 Inch Dia, Green

Item: AX3MWH Model: 423H92
Limited Availability
€70.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
Connection TypeGHT
Coupling MaterialBrass
DutyHeavy Duty
For Use WithCold
Gallons Per Hour900 GPH
Hose ColorGreen
Hose Inside Dia.3/4"
Hose Length75 ft.
Hose MaterialPVC
Max. Pressure500 psi
Number Of Ply5
Operating Temp.130°F
FeaturesCommercial Use, Crush Proof Couplings, Drinking Water Safe, Forever Flow Design inner Tube, Kink Free Construction
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A TypeFGHT
Hose Fitting B MaterialBrass
Hose Fitting B TypeMGHT
Hose FittingsBrass FGHT x Brass MGHT
Hose Inside Diameter3/4"
Hose Tube MaterialPVC
Kink ResistantYes
Temp. Range130°F

Shipping Info:

Ship weight (kg) 6.525
Country of OriginUS

Product Variants

ProductModelHose LengthHose ColorMax. PressureDutyConnection TypePrice
TOUGH GUY 423H99 Water Hose, PVC, 50ft Long, 1/2" Dia., Black | AX3MNZ 423H9950 ft.Black100 psiLightGHT€18.84
TOUGH GUY 423H94 Water Hose, PVC, 100ft Long, 5/8" Dia., Green | AX3MWA 423H94100 ft.Green250 psiStandardGHT€48.74
TOUGH GUY 423H88 Water Hose, PVC, 100ft Long, 5/8" Dia., Green, 500PSI | AX3MWG 423H88100 ft.Green500 psiHeavy DutyGHT€62.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H92 Water Hose, PVC, 75 Ft. Length, 3/4 Inch Dia, Green
€70.65 /unit