Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H84 Hot Water Hose, Heavy Duty, 75ft long, 402psi Max. Pressure, Red, Rubber | BH3BFJ 423H84

TOUGH GUY 423H84 Hot Water Hose, Heavy Duty, 75ft long, 402psi Max. Pressure, Red, Rubber

Item: BH3BFJ Model: 423H84
Limited Availability
€93.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Water Hose
ColorRed
Connection TypeGHT
Coupling MaterialAluminum
Coupling Weight (lb.)1200 lbs.
Gallons Per Hour700 GPH
Hose I.d.5/8"
Hose Length75 ft.
MaterialRubber
Max. Pressure402 psi
Number Of Ply3
Operating Temp.180°F
TypeWater Hose
FeaturesCommercial Use, Crush Proof Couplings, High Burst Pressure
Garden Hose TypeWater Hose
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialAluminum
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose FittingsAluminum FGHT x Aluminum MGHT
Hose Inside Diameter5/8"
Hose Tube MaterialRubber
Kink ResistantNo
Temp. Range180°F

Shipping Info:

Ship weight (kg) 7.605
Country of OriginUS

Product Variants

ProductModelHose LengthHose I.d.Connection TypeCoupling MaterialGallons Per HourNumber Of PlyOperating Temp.MaterialPrice
TOUGH GUY 423H83 50 ft. x 5/8 Inch Dia. Hot Water Hose, Rubber, 401 Psi, Red | CD2MUM 423H83 423H8350 ft.5/8"GHTAluminum700 GPH3180°FRubber€59.15
TOUGH GUY 423H85 50 ft. x 3/4 Inch Dia. Hot Water Hose, Rubber, 403 Psi, Red | CD2MUN 423H85 423H8550 ft.3/4"GHTAluminum700 GPH3180°FRubber€111.54
TOUGH GUY 423H82 Hot Water Hose, 25 Feet x 5/8 Inch Dia., Rubber, 400 Psi, Red | CD3HPW 423H82 423H8225 ft.5/8"GHTAluminum700 GPH3180°FRubber€57.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H84 Hot Water Hose, Heavy Duty, 75ft long, 402psi Max. Pressure, Red, Rubber
€93.89 /unit