Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H82 Hot Water Hose, 25 Feet x 5/8 Inch Dia., Rubber, 400 Psi, Red | CD3HPW 423H82

TOUGH GUY 423H82 Hot Water Hose, 25 Feet x 5/8 Inch Dia., Rubber, 400 Psi, Red

Item: CD3HPW Model: 423H82
Limited Availability
€70.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Water Hose
ColorRed
Connection TypeGHT
Coupling MaterialAluminum
Gallons Per Hour700 GPH
Hose I.d.5/8"
Hose Length25 ft.
MaterialRubber
Max. Pressure400 psi
Number Of Ply3
Operating Temp.180°F
TypeWater Hose
Weighing Capacity1200 lbs.
FeaturesCommercial Use, Crush Proof Couplings, High Burst Pressure
Garden Hose TypeWater Hose
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialBrass
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose FittingsAluminum FGHT x Aluminum MGHT
Hose Inside Diameter5/8"
Hose Tube MaterialRubber
Kink ResistantNo
Max. Working Pressure @ 70 F300 psi
Temp. Range180°F

Shipping Info:

Ship weight (kg) 2.6055
Country of OriginUS

Product Variants

ProductModelHose LengthHose I.d.Connection TypeCoupling MaterialGallons Per HourNumber Of PlyOperating Temp.MaterialPrice
TOUGH GUY 423H84 Hot Water Hose, Heavy Duty, 75ft long, 402psi Max. Pressure, Red, Rubber | BH3BFJ 423H84 423H8475 ft.5/8"GHTAluminum700 GPH3180°FRubber€88.67
TOUGH GUY 423H83 50 ft. x 5/8 Inch Dia. Hot Water Hose, Rubber, 401 Psi, Red | CD2MUM 423H83 423H8350 ft.5/8"GHTAluminum700 GPH3180°FRubber€59.15
TOUGH GUY 423H85 50 ft. x 3/4 Inch Dia. Hot Water Hose, Rubber, 403 Psi, Red | CD2MUN 423H85 423H8550 ft.3/4"GHTAluminum700 GPH3180°FRubber€111.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H82 Hot Water Hose, 25 Feet x 5/8 Inch Dia., Rubber, 400 Psi, Red
€70.81 /unit