Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 402W17 Round Stripping Pad, 18 Inch, 175 to 600 Rpm, Black, 5 Pk | CD3XRE 402W17

TOUGH GUY 402W17 Round Stripping Pad, 18 Inch, 175 to 600 Rpm, Black, 5 Pk

Item: CD3XRE Model: 402W17
Limited Availability
€52.14 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Pad
Center Hole Dia.3 3/4"
ColorBlack
MaterialNon Woven Nylon, Polyester Fiber
ShapeRound
Speed175-600 RPM
ApplicationStripping
Diameter18"
Display Qty5
Maximum Speed600 RPM
Minimum Speed175 RPM
Pad/brush Size18"
Performance RatingStandard
Product TypeStripping Pad
TypeStripping

Shipping Info:

Ship weight (kg) 2.07
Country of OriginUS

Product Variants

ProductModelColorShapeCenter Hole Dia.Floor Pad SizeSizeSpeedFloor ApplicationDimensionsPkg. Qty.Price
TOUGH GUY 402W06 Round Cleaning Pad, Nylon/Polyester, Non-Woven, 12" Size | AX3LXP 402W06BlueRound3 3/4"-12"175-600 RPM--5€32.65
TOUGH GUY 402W16 Round Stripping Pad, Non-Woven, Black, 17" Dia. | AX3LZB 402W16BlackRound3 3/4"-17"175-600 RPM--5€51.06
TOUGH GUY 402W05 Round Cleaning Pad, Fiber, Non-Woven, 11" Dia., Blue Color | AX3MAA 402W05BlueRound3 3/4"-11"175-600 RPM--5€16.06
TOUGH GUY 402W15 Round Stripping Pad, Non-Woven, Black Color, 13" Dia. | AX3MAB 402W15BlackRound3 3/4"-13"175-600 RPM--5€35.29
TOUGH GUY 453T19 Stripping Pad, Rectangular, Non-Woven Nylon Fiber, Maroon, 12" x 18" Size | AX3MDJ 453T19MaroonRectangular--12" x 18"175-600 RPM-12" x 18"10€185.87
TOUGH GUY 453T15 Stripping Pad, Round, Nylon Fiber, Maroon,17" | AX3MPR 453T15MaroonRound3 1/4"-17"175-600 RPM--10€203.13
TOUGH GUY 402V98 Stripping Pad, Round, Nylon Fiber, Black, Size 15" | AX3MUE 402V98BlackRound3 3/4"-15"175-600 RPM--5€36.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 402W17 Round Stripping Pad, 18 Inch, 175 to 600 Rpm, Black, 5 Pk
€52.14 /pack