TOUGH GUY 453T19 Stripping Pad, Rectangular, Non-Woven Nylon Fiber, Maroon, 12 x 18 Size | AX3MDJ

TOUGH GUY 453T19 Stripping Pad, Rectangular, Non-Woven Nylon Fiber, Maroon, 12 x 18 Inch Size

Item: AX3MDJ Model: 453T19
In Stock

Get it by Thursday, Jun 12

€200.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Pad
ColorMaroon
Dimensions12" x 18"
Machine Size12" x 18"
MaterialNon Woven Nylon Fiber
ShapeRectangular
Size12" x 18"
Speed175-600 RPM
ApplicationStripping
Maximum Speed600 RPM
Minimum Speed175 RPM
Overall Length18"
Overall Width12"
Product TypeStripping Pad
Thickness7/16"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)30.48
Country of OriginTH

Product Variants

ProductModelColorShapeCenter Hole Dia.Floor Pad SizeSizeSpeedFloor ApplicationDimensionsPkg. Qty.Price
TOUGH GUY 402W06 Round Cleaning Pad, Nylon/Polyester, Non-Woven, 12" Size | AX3LXP 402W06BlueRound3 3/4"-12"175-600 RPM--5€32.65
TOUGH GUY 402W16 Round Stripping Pad, Non-Woven, Black, 17" Dia. | AX3LZB 402W16BlackRound3 3/4"-17"175-600 RPM--5€51.06
TOUGH GUY 402W05 Round Cleaning Pad, Fiber, Non-Woven, 11" Dia., Blue Color | AX3MAA 402W05BlueRound3 3/4"-11"175-600 RPM--5€16.06
TOUGH GUY 402W15 Round Stripping Pad, Non-Woven, Black Color, 13" Dia. | AX3MAB 402W15BlackRound3 3/4"-13"175-600 RPM--5€35.29
TOUGH GUY 453T15 Stripping Pad, Round, Nylon Fiber, Maroon,17" | AX3MPR 453T15MaroonRound3 1/4"-17"175-600 RPM--10€203.13
TOUGH GUY 402V98 Stripping Pad, Round, Nylon Fiber, Black, Size 15" | AX3MUE 402V98BlackRound3 3/4"-15"175-600 RPM--5€36.86
TOUGH GUY 453T18 20 Inch Nylon Fiber Round Stripping Pad, 175 to 600 rpm, Maroon, 10 Pk | CD2PDP 453T18 453T18MaroonRound3 1/4"--175-600 RPM--10€257.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 453T19 Stripping Pad, Rectangular, Non-Woven Nylon Fiber, Maroon, 12 x 18 Inch Size
€200.71 /pack