Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3XGA5 Disposable Dust Mop 72 Inch White Cotton | AD3AJW

TOUGH GUY 3XGA5 Disposable Dust Mop 72 Inch White Cotton

Item: AD3AJW Model: 3XGA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorWhite
Color CodeNo
Depth5"
End TypeCut
LaunderableNo
Length72"
MaterialCotton
Number Of Ply4
Opening TypeTie
Width5"
Color Coding SystemNo
Compatible Grainger Part Number1TZG7, 1TZG8, 1TZG9
Display Qty1
Dry Weight39 oz.
Includes Wet Mop TailbandNo
Mop Connection TypeSlide On
Mop End TypeCut
Product TypeDust Mop Head

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)9.91
Ship length (cm)52.07
Ship width (cm)20.57
HS code9603908050
Country of OriginCN

Product Variants

ProductModelLaunderableColorDepthMaterialNumber Of PlyOpening TypeEnd TypeAntimicrobialPrice
TOUGH GUY 19N834 Dust Mop Cut End 36 In | AA8QRF 19N834YesGreen12"Cotton, Kevlar, Nylon, Rayon2-CutNo€35.83
TOUGH GUY 19N835 Dust Mop Cut End 48 In | AA8QRG 19N835YesGreen12"Cotton, Kevlar, Nylon, Rayon2-CutNo€47.35
TOUGH GUY 1TZC8 Dust Mop Cut End Size 18 Inch White/blue | AB3KYW 1TZC8YesBlue, White5"Cotton4SlotCutNo€10.01
TOUGH GUY 1TZC9 Dust Mop Cut End Size 24 Inch White/blue | AB3KYX 1TZC9YesBlue, White5"Cotton4SlotCutNo€11.77
TOUGH GUY 1TZD1 Dust Mop, Cut End, 36" Length, 5" Depth, White/Blue Color | AB3KYY 1TZD1YesBlue, White5"Cotton4SlotCutNo€23.21
TOUGH GUY 1TZD2 Dust Mop Cut End Size 48 Inch White/blue | AB3KYZ 1TZD2YesBlue, White5"Cotton4SlotCutNo€22.19
TOUGH GUY 1TZD3 Dust Mop Cut End Size 60 Inch White/blue | AB3KZA 1TZD3YesBlue, White5"Cotton4SlotCutNo€30.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3XGA5 Disposable Dust Mop 72 Inch White Cotton
€47.45 /unit