Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3U608 Measuring Cup 8 Oz | AD2TNR

TOUGH GUY 240121 Measuring Cup 8 Oz

Item: AD2TNR Model: 240121Cross Ref: 3U608
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeasuring Cup
Capacity8 oz.
ColorNatural
Fluid Capacity8 oz.
Overall Diameter3"
Overall Height5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)12.7
HS code3924104000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 240121 Measuring Cup 8 Oz
€1.91 /unit