Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0104-AL28 Standoff Round Aluminium 10-24 x 3/4 - Pack Of 2 | AE3VWQ 5GHK0

APPROVED VENDOR ZA0104-AL28 Round Standoff, 10-24 Thread Size, Alu, 3/4 In Lg., 3/8 In O.D., Silver, 2 Pk

Item: AE3VWQ Model: ZA0104-AL28Cross Ref: 5GHK0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length3/4"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.3/8"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth3/4"
Thread Size#10-24
TypeFemale
Body Length3/4"
Body Thread Length3/4"
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005"
Overall Length3/4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)2.54
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0100-AL28 Standoff Round Aluminium 10-24 x 1/4 - Pack Of 2 | AE3VWN 5GHJ8 ZA0100-AL28Clear Anodized1/4"#10-24-0.005" to +0.005"Aluminum3/8"2€12.39
APPROVED VENDOR ZA0102-AL28 Standoff Round Aluminium 10-24 x 1/2 - Pack Of 2 | AE3VWP 5GHJ9 ZA0102-AL28Clear Anodized1/2"#10-24-0.005" to +0.005"Aluminum3/8"2€13.78
APPROVED VENDOR ZA0106-AL28 Standoff Round Aluminium 10-24 x 1 Inch - Pack Of 2 | AE3VWR 5GHK1 ZA0106-AL28Clear Anodized1"#10-24-0.005" to +0.005"Aluminum3/8"2€15.30
APPROVED VENDOR ZA0108-AL28 Standoff Round Aluminium 10-24 x 1 1/4 - Pack Of 2 | AE3VWT 5GHK2 ZA0108-AL28Clear Anodized1/2"#10-24-0.005" to +0.005"Aluminum3/8"2€16.85
APPROVED VENDOR ZA0110-AL28 Standoff Round Aluminium 10-24 x 1 1/2 - Pack Of 2 | AE3VWU 5GHK3 ZA0110-AL28Clear Anodized1/2"#10-24-0.005" to +0.005"Aluminum3/8"2€19.51
APPROVED VENDOR ZA0112-AL28 Standoff Round Aluminium 10-24 x 2 Inch - Pack Of 2 | AE3VWV 5GHK4 ZA0112-AL28Clear Anodized3/4"#10-24-0.005" to +0.005"Aluminum3/8"2€22.07
APPROVED VENDOR ZA0114-AL28 Standoff Round Aluminium 10-24 x 3 Inch - Pack Of 2 | AE3VWW 5GHK5 ZA0114-AL28Clear Anodized3/4"#10-24-0.005" to +0.005"Aluminum3/8"2€24.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0104-AL28 Round Standoff, 10-24 Thread Size, Alu, 3/4 In Lg., 3/8 In O.D., Silver, 2 Pk
€15.34 /pack