Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3HGY1 Condenser Diameter 5/8 1/4 28 (m) Thread L 6 | AC9LRF

TOUGH GUY 3HGY1 Condenser Diameter 5/8 1/4 28 (m) Thread L 6

Item: AC9LRF Model: 3HGY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Tube Brush
Brush Dia.5/8"
Brush Length4"
Fill MaterialSilicon Carbide
Fill TypeSilicon Carbide
Overall Length6"
Tube Dia.5/8"
TypeSingle Spiral, Single Stem
ApplicationCondenser Tubes
Bristle Diameter0.024"
Bristle MaterialSilicon Carbide
Connection GenderMale
Connection TypeThreaded Connection
For Tube TypeEnhanced
Handle MaterialSteel
Overall Diameter1"
Product TypeTube Brush
Stem TypeSingle Stem

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)17.78
Ship length (cm)3.81
Ship width (cm)3.81
HS code9603908050
Country of OriginUS

Product Variants

ProductModelTypeFill MaterialBrush Dia.Brush LengthOverall LengthPrice
TOUGH GUY 3HGP8 Condenser Diameter 1/4 8 32 (f)thread L 4 1/2 | AC9LNV 3HGP8Double Stem, Single SpiralStainless Steel1/4"3"4 1/2"€17.26
TOUGH GUY 3HGP9 Condenser Diameter 5/16 8 32(f)thread L 4 1/2 | AC9LNW 3HGP9Double Stem, Single SpiralStainless Steel5/16"3"4 1/2"€16.42
TOUGH GUY 3HGR1 Condenser Diameter 3/8 12 24 (f) Thread L 6 | AC9LNX 3HGR1Double Stem, Single SpiralStainless Steel3/8"4"6"€14.91
TOUGH GUY 3HGR3 Condenser Diameter 1/2 12 24 (f) Thread L 6 | AC9LNZ 3HGR3Double Stem, Single SpiralStainless Steel1/2"4"6"€14.60
TOUGH GUY 3HGR5 Condenser Diameter 5/8 12 24 (f) Thread L 6 | AC9LPB 3HGR5Double Stem, Single SpiralStainless Steel5/8"4"6"€19.17
TOUGH GUY 3HGR7 Condenser Diameter 3/4 12 24 (f) Thread L 6 | AC9LPD 3HGR7Double Stem, Single SpiralStainless Steel3/4"4"6"€16.03
TOUGH GUY 3HGR9 Condenser Diameter 7/8 12 24 (f) Thread L 6 | AC9LPF 3HGR9Double Stem, Single SpiralStainless Steel7/8"4"6"€19.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3HGY1 Condenser Diameter 5/8 1/4 28 (m) Thread L 6
€8.85 /unit