Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 36XX40 Degreaser, Water Based, Bottle, 1 Qt Container Size, Ready To Use, 0% Voc Content | CU6VBP

TOUGH GUY 36XX40 Degreaser, Water Based, Bottle, 1 Qt Container Size, Ready To Use, 0% Voc Content

Item: CU6VBP Model: 36XX40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
ApplicationEquipment/Machinery, Facility Maintenance
Base FormulaWater Based
BiodegradableYes
Butyl FreeNo
Chlorinated/non ChlorinatedNon Chlorinated
Cleaner FormLiquid
Container Size1 qt
Container TypeBottle
Dielectric StrengthUndetermined
FeaturesLow Toxicity, Microemulsion
FragranceFloral
Non FlammableYes
Plastic SafeYes
PropertiesBiodegradable, Nonflammable, Plastic Safe
Recommended DilutionReady To Use
Voc Content0%
Nsf RatingNot Rated

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentBase FormulaFragranceRecommended DilutionButyl FreeCleaner FormPrice
TOUGH GUY 364T66 Cleaner Degreaser | CU6VBD 364T66--------€56.32
TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU6VBE 49NW15Bucket5 gal.0.05%Water BasedCitrus1:64NoLiquid€112.28
TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU6VBF 49NW17Drum55 gal.0.05%Water BasedCitrus1:64NoLiquid€1,110.31
TOUGH GUY 49NW12 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 5% VOC Content | CU6VBG 49NW12Jug1 gal.0.05%Water BasedCitrus1:64NoLiquid€48.87
TOUGH GUY 18E924 Degreaser, Solvent Based, Bucket, 6 Gal Container Size, Ready To Use, 0% Voc Content | CU6VBH 18E924Bucket6 gal.0%Solvent BasedUnscentedReady To Use-Liquid€302.93
TOUGH GUY 49NW16 Degreaser, Water Based, Bucket, 5 Gal Container Size, Concentrated, 3% Voc Content | CU6VBJ 49NW16Bucket5 gal.0.03%Water BasedSassafras1:32NoLiquid€126.65
TOUGH GUY 36MF99 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 0% Voc Content | CU6VBK 36MF99Jug1 gal.0%Water BasedFloral1:16NoLiquid€22.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 36XX40 Degreaser, Water Based, Bottle, 1 Qt Container Size, Ready To Use, 0% Voc Content
€23.76 /unit