TOUGH GUY 22N298 Recycling Container 17 Gallon Royal Blue | AB6WBM

TOUGH GUY 22N298 Recycling Container 17 Gallon Royal Blue

Item: AB6WBM Model: 22N298
In Stock

Get it by Thursday, Jun 12

€626.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Container
Capacity17 gal.
ColorBlue
Height35 1/2"
Length9 1/2"
MaterialSteel
Number Of Openings1
ShapeRectangle
SymbolRecycle
TopOpen
Top DesignOpen
Width18 1/2"

Shipping Info:

Ship weight (kg) 17.46
Ship height (cm)93.98
Ship length (cm)27.94
Ship width (cm)48.26
HS code7323999080
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightShapeTopNumber Of OpeningsSymbolDiameterPrice
TOUGH GUY 13P560 Recycling Container 34 Gallon Blue | AA6AZR 13P560BlueSteel44"RoundDome4Recycle18"€1,158.71
TOUGH GUY 13P561 Recycling Container 40 Gallon Blue | AA6AZT 13P561BlueSteel39"RoundDome4Recycle24"€1,812.10
TOUGH GUY 22N284 Recycling Container 17 Gallon Emerald | AB6WAX 22N284GreenSteel35 1/2"RectangleOpen1Cans And Bottles-€606.64
TOUGH GUY 22N285 Recycling Container 17 Gallon Ruby | AB6WAY 22N285RedSteel35 1/2"RectangleOpen1Cans And Bottles-€624.37
TOUGH GUY 22N286 Recycling Container 17 Gallon Royal Blue | AB6WAZ 22N286BlueSteel35 1/2"RectangleOpen1Cans And Bottles-€606.64
TOUGH GUY 22N287 Recycling Container 17 Gallon Black | AB6WBA 22N287BlackSteel35 1/2"RectangleOpen1Paper-€606.64
TOUGH GUY 22N288 Recycling Container 17 Gallon Emerald | AB6WBB 22N288GreenSteel35 1/2"RectangleOpen1Paper-€606.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 22N298 Recycling Container 17 Gallon Royal Blue
€626.84 /unit