TOUGH GUY 22N288 Recycling Container 17 Gallon Emerald | AB6WBB

TOUGH GUY 22N288 Recycling Container 17 Gallon Emerald

Item: AB6WBB Model: 22N288
In Stock

Get it by Tuesday, Jun 10

€573.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Container
Capacity17 gal.
ColorGreen
Height35 1/2"
Length9 1/2"
MaterialSteel
Number Of Openings1
Recycling MaterialPaper
ShapeRectangle
SymbolPaper
TopOpen
Top DesignOpen
Width18 1/2"
Container MarkingsPaper
Container Product GroupingRecycling Can
Container ShapeRectangular
Depth18 1/4"
FinishPowder Coated
For Recyclable MaterialPaper
IncludesPlastic Liner, Paper Graphic Applied
Lid ConnectionNone
LocationIndoor
Material GroupingMetal
MobilityStationary
StandardsADA COMPLIANT, UL 94
Width/diameter18 1/2"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)93.98
Ship length (cm)27.94
Ship width (cm)48.26
HS code7323999080
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightShapeTopNumber Of OpeningsSymbolDiameterPrice
TOUGH GUY 13P560 Recycling Container 34 Gallon Blue | AA6AZR 13P560BlueSteel44"RoundDome4Recycle18"€1,158.71
TOUGH GUY 13P561 Recycling Container 40 Gallon Blue | AA6AZT 13P561BlueSteel39"RoundDome4Recycle24"€1,812.10
TOUGH GUY 22N284 Recycling Container 17 Gallon Emerald | AB6WAX 22N284GreenSteel35 1/2"RectangleOpen1Cans And Bottles-€606.64
TOUGH GUY 22N285 Recycling Container 17 Gallon Ruby | AB6WAY 22N285RedSteel35 1/2"RectangleOpen1Cans And Bottles-€624.37
TOUGH GUY 22N286 Recycling Container 17 Gallon Royal Blue | AB6WAZ 22N286BlueSteel35 1/2"RectangleOpen1Cans And Bottles-€606.64
TOUGH GUY 22N287 Recycling Container 17 Gallon Black | AB6WBA 22N287BlackSteel35 1/2"RectangleOpen1Paper-€606.64
TOUGH GUY 22N290 Recycling Container 17 Gallon Royal Blue | AB6WBD 22N290BlueSteel35 1/2"RectangleOpen1Paper-€606.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 22N288 Recycling Container 17 Gallon Emerald
€573.98 /unit