Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1VAC1 Blend Broom 56 Inch Overall Length 18in. Trim L | AB3RUR

TOUGH GUY 1VAC1 Blend Broom 56 Inch Overall Length 18in. Trim L

Item: AB3RUR Model: 1VAC1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlend Broom
Acid ResistantNo
Bristle ColorTan
Bristle MaterialCorn Fiber Blend
Color Coding SystemNo
Handle ColorTan
Handle Dia.1 1/8"
Handle Length38"
Handle MaterialWood
Overall Length56"
Sweep Face11 1/2"
Trim Length18"
Block ColorBrown
Block Depth12"
Block MaterialNone
Block Width18"
Bristle FirmnessMedium/Stiff Combination
Bristle Length18"
Bristle TypeNatural
Broom TypeCorn Broom
Chemical ResistantNo
Curved BlockNo
Display Qty1
Fda CompliantNo
For Surface TextureSemi-Smooth
For Surface TexturesFor Semi-Smooth Surfaces
Handle AdjustabilityAdjustable Length
Handle Connection TypeNone
Handle Diameter1 1/8"
Handle FinishPainted
Handle Tip MaterialWood
IncludesBroom Only Included
Surface TypeDry
Tool TypeBroom

Shipping Info:

Ship weight (kg) 1.233
Ship height (cm)6.35
Ship length (cm)143.51
Ship width (cm)29.21
HS code9603106000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1VAC1 Blend Broom 56 Inch Overall Length 18in. Trim L
€23.48 /unit