Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TZA9 Mop Handle 60in. Wood Natural | AB3KYC

TOUGH GUY 1TZA9 Mop Handle 60in. Wood Natural

Item: AB3KYC Model: 1TZA9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Handle
Color Coding SystemNo
Connection TypeJanitor Wing Nut
Handle ColorNatural
Handle Length60"
Handle MaterialWood

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)157.48
Ship width (cm)19.05
HS code4417002000
Country of OriginUS

Product Variants

ProductModelConnection TypeHandle LengthColor Coding SystemHandle MaterialMop TypeHandle ColorPrice
TOUGH GUY 1TYY8 Mop Handle 54in. Wood Natural | AB3KWY 1TYY8Jaw54"NoWood-Natural€16.66
TOUGH GUY 1TYY9 Mop Handle 60in. Wood Natural | AB3KWZ 1TYY9Jaw60"NoWood-Natural€22.55
RFQ
TOUGH GUY 1TYZ7 Mop Handle 54in. Wood Natural | AB3KXG 1TYZ7Side Gate54"YesWood-Natural€18.68
TOUGH GUY 1TYZ8 Mop Handle 60in. Wood Natural | AB3KXH 1TYZ8Side Gate60"YesWood-Natural€19.25
RFQ
TOUGH GUY 1TZA6 Mop Handle 60in. Wood Natural | AB3KXZ 1TZA6Screw On60"NoWood-Natural€14.85
RFQ
TOUGH GUY 1TZA7 Mop Handle 60in. Wood Natural | AB3KYA 1TZA7Janitor Wing Nut60"NoWood-Natural€19.44
RFQ
TOUGH GUY 1TZB1 Mop Handle 60in. Wood Natural | AB3KYD 1TZB1Quick Change60"NoWood-Natural€31.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TZA9 Mop Handle 60in. Wood Natural
€17.38 /unit