Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TZA5 Mop Handle 60in. Fiberglass Red | AB3KXY

TOUGH GUY 1TZA5 Mop Handle 60in. Fiberglass Red

Item: AB3KXY Model: 1TZA5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€36.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Handle
Color Coding SystemNo
Connection TypeJaw
Handle ColorRed
Handle Length60"
Handle MaterialFiberglass
MaterialFiberglass
Product TypeMop Handle
Tip MaterialPlastic

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.81
Ship length (cm)167.64
Ship width (cm)19.05
HS code3926902500
Country of OriginCN

Product Variants

ProductModelConnection TypeHandle LengthHandle ColorColor Coding SystemHandle MaterialMop TypeConnection MaterialPrice
TOUGH GUY 1NFF3 Mop Handle 63in. Fiberglass Yellow | AB2QZL 1NFF3T Bar Head63"Yellow-Fiberglass--€45.00
RFQ
TOUGH GUY 1TYZ3 Mop Handle 60in. Fiberglass Gray | AB3KXC 1TYZ3Jaw60"GrayYesFiberglass--€31.00
RFQ
TOUGH GUY 1TYZ4 Mop Handle 60in. Fiberglass Blue | AB3KXD 1TYZ4Jaw60"BlueYesFiberglass--€31.00
RFQ
TOUGH GUY 1TYZ5 Mop Handle 60in. Fiberglass Green | AB3KXE 1TYZ5Jaw60"GreenYesFiberglass--€31.00
RFQ
TOUGH GUY 1TYZ6 Mop Handle 60in. Fiberglass Red | AB3KXF 1TYZ6Jaw60"RedYesFiberglass-Plastic€31.00
RFQ
TOUGH GUY 1TZA2 Mop Handle 60in. Fiberglass Gray | AB3KXV 1TZA2Side Gate60"GrayNoFiberglass--€36.37
RFQ
TOUGH GUY 1TZA3 Mop Handle 60in. Fiberglass Blue | AB3KXW 1TZA3Side Gate60"BlueNoFiberglass--€36.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TZA5 Mop Handle 60in. Fiberglass Red
€36.66 /unit