Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TYV9 Wet Mop Antimicrobial Medium White | AB3KWE

TOUGH GUY 1TYV9 Wet Mop Antimicrobial Medium White

Item: AB3KWE Model: 1TYV9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLooped-End Wet Mop
Basic MaterialCotton
ColorWhite
Color CodeYes
Color Coding SystemYes
Connection TypeClamp Stype x Quick Change x Side Gate
Dry Weight16 oz. to 22 oz.
End TypeLooped
Headband Size5"
LaunderableYes
Length17"
MaterialCotton, Rayon, Synthetic Blend
Mop StyleString
Mop TypeString
Ply4
Width6 1/4"
Compatible Grainger Part Number1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87
Includes HandleNo
Mop End TypeLoop
Mop Head SizeSmall
Product TypeWet Mop Head

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.87
Ship length (cm)40.13
Ship width (cm)15.24
HS code9603908050
Country of OriginUS

Product Variants

ProductModelMop StyleHeadband SizeDry WeightColorBasic MaterialMop TypeColor Coding SystemColor CodePrice
TOUGH GUY 1TYL4 Wet Mop Medium Blue Looped End | AB3KTQ 1TYL4String5"16 oz. to 22 oz.BlueCottonStringYesYes€20.33
TOUGH GUY 1TYL5 Wet Mop Medium Green Looped End | AB3KTR 1TYL5String5"16 oz. to 22 oz.GreenCottonStringYesYes€18.81
TOUGH GUY 1TYL8 Wet Mop Large Blue Looped End | AB3KTV 1TYL8String5"22 oz. to 28 oz.BlueCottonStringYesYes€32.71
TOUGH GUY 1TYL9 Wet Mop Large Green Looped End | AB3KTW 1TYL9String5"22 oz. to 28 oz.GreenCottonStringYesYes€26.29
TOUGH GUY 1TYV1 Wet Mop Antimicrobial Medium Blue | AB3KVW 1TYV1String5"16 oz. to 22 oz.BlueCottonStringYesYes€15.70
TOUGH GUY 1TYV2 Wet Mop Antimicrobial Medium Green | AB3KVX 1TYV2String5"16 oz. to 22 oz.GreenCottonStringYesYes€15.70
TOUGH GUY 1TYV3 Wet Mop Antimicrobial Medium Orange | AB3KVY 1TYV3String5"16 oz. to 22 oz.OrangeCottonStringYesYes€16.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TYV9 Wet Mop Antimicrobial Medium White
€16.14 /unit