Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 16W223 Mop Wet 16 Ounce Natural | AA7ZUR

TOUGH GUY 16W223 Mop Wet 16 Ounce Natural

Item: AA7ZUR Model: 16W223
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialCotton
ColorNatural
Color CodeNo
Color Coding SystemNo
Connection TypeQuick Change x Side Gate
Dry Weight8 oz. to 16 oz.
End TypeCut
LaunderableNo
Length16"
MaterialCotton
Mop StyleString
Mop TypeString
Ply4
Width6"
Compatible Grainger Part Number1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87
Includes HandleNo
Includes Mop TailbandNo
Mop Connection TypeScrew On
Mop End TypeCut
Mop Head SizeSmall
Ply Count4
Product TypeWet Mop Head
SeriesPrivate Label

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)4.06
Ship length (cm)40.64
Ship width (cm)18.54
HS code9603908050
Country of OriginUS

Product Variants

ProductModelDry WeightMaterialBasic MaterialLaunderableMop StyleEnd TypeColorConnection TypePrice
TOUGH GUY 16W224 Mop Wet 24 Ounce Natural | AA7ZUT 16W22422 oz. to 28 oz.CottonCottonNoStringCutNaturalQuick Change x Side Gate€13.10
TOUGH GUY 16W225 Mop Wet 32 Ounce Natural | AA7ZUU 16W22528 oz. to 34 oz.CottonCottonNoStringCutNaturalQuick Change x Side Gate€15.62
TOUGH GUY 16W226 Mop Wet 16 Ounce Rayon | AA7ZUV 16W2268 oz. to 16 oz.Polyester, RayonRayonNoStringCutNatural-€12.79
TOUGH GUY 16W227 Mop Wet 24 Ounce Rayon | AA7ZUW 16W22722 oz. to 28 oz.Polyester, RayonRayonNoStringCutNatural-€17.38
TOUGH GUY 16W228 Mop Wet 32 Ounce Rayon | AA7ZUX 16W22828 oz. to 34 oz.Polyester, RayonRayonNoStringCutNatural-€20.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 16W223 Mop Wet 16 Ounce Natural
€9.13 /unit