Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 15F540 Threaded Pad Holder Blue 9l x 4 Inch Width | AA6ZEH

TOUGH GUY 280267 Threaded Pad Holder Blue 9l x 4 Inch Width

Item: AA6ZEH Model: 280267Cross Ref: 15F540
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Holder
ColorBlue
Color Coding SystemYes
Length9"
MaterialPlastic
Width4"
IncludesPad Holder Only
Overall Length9"
Overall Width4"
Product TypeSwivel Pad Holder
Resistance PropertiesChemical Resistant

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.06
Ship length (cm)18.03
Ship width (cm)10.16
HS code3926909980
Country of OriginCN

Product Variants

ProductModelMaterialColorAbrasive TypePrice
TOUGH GUY 2NTJ9 Griddle Pad Holder Blue 6 Inch L 3-1/2 Inch Width | AC2WVN 2NTJ9NylonBlueYes€17.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 280267 Threaded Pad Holder Blue 9l x 4 Inch Width
€10.17 /unit