Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN B5001-2000-2.00 Shell Mill Holder BT50 2 Inch Diameter 0.93 Inch Length | AH8EXP 38NX24

LYNDEX-NIKKEN B5001-2000-2.00 Shell Mill Holder BT50 2 Inch Diameter 0.93 Inch Length

Item: AH8EXP Model: B5001-2000-2.00Cross Ref: 38NX24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€559.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Body Dia.4.382"
Coolant FedCoolant Through
For Use WithShell Mills
Pilot Dia.2"
Pilot Length0.93"
Projection2"
Shank TypeTaper
SizeBT50
Body Diameter4.382"
Contact TypeSingle Contact
Coolant SupplyCoolant Through
Includes Lock ScrewLock Screw Included
Lock Screw Size0.747"
MaterialMolybdenum
Max Speed30000 RPM
Pilot Diameter2"
T.i.r. Tolerance0.0002"
Taper SizeBT50

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginJP

Product Variants

ProductModelBody Dia.ProjectionPilot Dia.Pilot LengthSizeCoolant FedPrice
LYNDEX-NIKKEN 850-032-1.00 Shell Mill Holder R8 0.50 Inch Diameter 0.57 Inch Length | AH8EWH 38NV25 850-032-1.001.38"1"1/2"0.57"-Coolant Through€146.71
LYNDEX-NIKKEN 850-048-1.00 Shell Mill Holder R8 0.75 Inch Diameter 0.69 Inch Length | AH8EWJ 38NV26 850-048-1.002"1"3/4"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-064-1.00 Shell Mill Holder R8 1 Inch Diameter 0.69 Inch Length | AH8EWK 38NV27 850-064-1.002.38"1"1"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-080-1.00 Shell Mill Holder R8 1.25 Inch Diameter 0.69 Inch Length | AH8EWL 38NV28 850-080-1.002 22/25"1"1 1/4"0.69"-Coolant Through€241.00
LYNDEX-NIKKEN 850-096-1.75 Shell Mill Holder R8 1.50 Inch Diameter 0.94 Inch Length | AH8EWM 38NV29 850-096-1.753 1/2"1 3/4"1 1/2"0.94"-Coolant Through€232.65
LYNDEX-NIKKEN B3001-0500-1.19 Shell Mill Holder BT30 0.50 Diameter 0.57 Inch Length | AH8EWN 38NV44 B3001-0500-1.191.378"1.19"1/2"0.57"BT30-€180.15
LYNDEX-NIKKEN B3001-0750-1.19 Shell Mill Holder BT30 0.75 Inch Diameter 0.67 Inch Length | AH8EWP 38NV45 B3001-0750-1.191.929"1.19"3/4"0.67"BT30-€177.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN B5001-2000-2.00 Shell Mill Holder BT50 2 Inch Diameter 0.93 Inch Length
€559.73 /unit