Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 15E465 Liner 12 To 16 Gallon Clear - Pack Of 250 | AA6YFG

TOUGH GUY 15E465 Liner 12 To 16 Gallon Clear - Pack Of 250

Item: AA6YFG Model: 15E465
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack25
Capacity12 gal. to 16 gal.
ColorClear
Height33"
Length33"
MaterialSuper Hexene HAO
Max. Load65 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingSuper Heavy
Thickness1.2 mil.
Width24"
% Recycled Content0%
ApplicationFood Service, Heavy Weight, Hospital, Office
Bag Closure TypeNone
Bags Per Roll25
Bottom Seal TypeStar
LegendNo Legend
Rolls Per Package10
ScentUnscented

Shipping Info:

Ship weight (kg) 7.5105
Ship height (cm)17.78
Ship length (cm)39.69
Ship width (cm)29.53
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
TOUGH GUY 15E461 Liner 7 To 10 Gallon Clear - Pack Of 500 | AA6YFC 15E4617 gal. to 10 gal.24"0.75 mil.Clear50 lbs.Extra HeavyCoreless RollStar500€70.61
TOUGH GUY 15E462 Liner 7 To 10 Gallon Clear - Pack Of 250 | AA6YFD 15E4627 gal. to 10 gal.24"1.2 mil.Clear60 lbs.Super HeavyCoreless RollStar250€48.88
TOUGH GUY 15E463 Liner 7 To 10 Gallon Clear - Pack Of 250 | AA6YFE 15E4637 gal. to 10 gal.24"1.4 mil.Clear75 lbs.Super HeavyCoreless RollStar250€69.15
TOUGH GUY 15E464 Liner 12 To 16 Gallon Clear - Pack Of 500 | AA6YFF 15E46412 gal. to 16 gal.33"0.75 mil.Clear60 lbs.Extra HeavyCoreless RollStar500€87.59
TOUGH GUY 15E466 Liner 12 To 16 Gallon Clear - Pack Of 250 | AA6YFH 15E46612 gal. to 16 gal.33"1.4 mil.Clear75 lbs.Super HeavyCoreless RollStar250€91.92
TOUGH GUY 15E467 Liner 20 To 30 Gallon Blue - Pack Of 250 | AA6YFJ 15E46720 gal. to 30 gal.37"0.75 mil.Blue60 lbs.Extra HeavyCoreless RollStar250€71.93
TOUGH GUY 15E468 Liner 20 To 30 Gallon Clear - Pack Of 250 | AA6YFK 15E46820 gal. to 30 gal.37"0.75 mil.Clear60 lbs.Extra HeavyCoreless RollStar250€70.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 15E465 Liner 12 To 16 Gallon Clear - Pack Of 250
€69.08 /pack