Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 15E461 Liner 7 To 10 Gallon Clear - Pack Of 500 | AA6YFC

TOUGH GUY 15E461 Liner 7 To 10 Gallon Clear - Pack Of 500

Item: AA6YFC Model: 15E461
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack50
Capacity7 gal. to 10 gal.
ColorClear
Height24"
Length24"
MaterialSuper Hexene HAO
Max. Load50 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingExtra Heavy
Thickness0.75 mil.
Width24"
% Recycled Content0%
ApplicationHospital, Medium-Weight, Office
Bag Closure TypeNone
Bags Per Roll50
Bottom Seal TypeStar
LegendNo Legend
Rolls Per Package10
ScentUnscented

Shipping Info:

Ship weight (kg) 6.8355
Ship height (cm)15.24
Ship length (cm)39.69
Ship width (cm)29.53
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
TOUGH GUY 15E462 Liner 7 To 10 Gallon Clear - Pack Of 250 | AA6YFD 15E4627 gal. to 10 gal.24"1.2 mil.Clear60 lbs.Super HeavyCoreless RollStar250€48.88
TOUGH GUY 15E463 Liner 7 To 10 Gallon Clear - Pack Of 250 | AA6YFE 15E4637 gal. to 10 gal.24"1.4 mil.Clear75 lbs.Super HeavyCoreless RollStar250€69.15
TOUGH GUY 15E464 Liner 12 To 16 Gallon Clear - Pack Of 500 | AA6YFF 15E46412 gal. to 16 gal.33"0.75 mil.Clear60 lbs.Extra HeavyCoreless RollStar500€87.59
TOUGH GUY 15E465 Liner 12 To 16 Gallon Clear - Pack Of 250 | AA6YFG 15E46512 gal. to 16 gal.33"1.2 mil.Clear65 lbs.Super HeavyCoreless RollStar250€77.74
TOUGH GUY 15E466 Liner 12 To 16 Gallon Clear - Pack Of 250 | AA6YFH 15E46612 gal. to 16 gal.33"1.4 mil.Clear75 lbs.Super HeavyCoreless RollStar250€91.92
TOUGH GUY 15E467 Liner 20 To 30 Gallon Blue - Pack Of 250 | AA6YFJ 15E46720 gal. to 30 gal.37"0.75 mil.Blue60 lbs.Extra HeavyCoreless RollStar250€71.93
TOUGH GUY 15E468 Liner 20 To 30 Gallon Clear - Pack Of 250 | AA6YFK 15E46820 gal. to 30 gal.37"0.75 mil.Clear60 lbs.Extra HeavyCoreless RollStar250€70.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 15E461 Liner 7 To 10 Gallon Clear - Pack Of 500
€65.31 /pack