Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 12L015 Push Broom Polypropylene Steel Block | AA4FRJ

TOUGH GUY 12L015 Push Broom Polypropylene Steel Block

Item: AA4FRJ Model: 12L015
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Broom
Block MaterialSteel
Block Size36"
Bristle ColorBrown
Bristle MaterialPoly
Overall Length3 1/4"
Trim Length3 1/4"
Block Width36"
Bristle FirmnessStiff
Bristle Length3 1/4"
For Surface TextureRough
Handle Connection TypeBolt On
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)9.65
Ship length (cm)92.71
Ship width (cm)8.64
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBristle ColorBristle MaterialBlock MaterialOverall LengthPrice
TOUGH GUY 12L013 Push Broom Polypropylene Steel Block | AA4FRG 12L013BluePolySteel3 1/4"€62.35
TOUGH GUY 12L014 Push Broom Polypropylene Steel Block | AA4FRH 12L014BlackPolySteel3 1/4"€60.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 12L015 Push Broom Polypropylene Steel Block
€65.91 /unit