Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 12G797 Porcelain/tile Cleaner Stick 1-1/4in W | AA4ECH

TOUGH GUY 12G797 Porcelain/tile Cleaner Stick 1-1/4in W

Item: AA4ECH Model: 12G797
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner Stick
AbrasiveYes
ColorGray
Length5 3/4"
MaterialPumice Stone
Thickness3/4"
Used OnPorcelain Tile
Width1 1/4"
AntimicrobialNo
ApplicationPorcelain Tile
Height1 1/4"
IncludesPumice Glass
Includes HandleNo
Pad ColorGray
Product TypeCleaning Stick
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.18
Ship length (cm)14.61
Ship width (cm)3.18
HS code6804300000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 12G797 Porcelain/tile Cleaner Stick 1-1/4in W
€6.01 /unit