Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 10G174 Filter Bag 2-ply - Pack Of 10 | AA2FJM

TOUGH GUY 10G174 Filter Bag 2-ply - Pack Of 10

Item: AA2FJM Model: 10G174
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
EfficiencyMicro Filtration
Filter TypePaper Bag
Height2"
Length18"
Width11"
Bag Filtration TypeStandard
Bag MaterialPaper
Bag Pickup TypeDry
Bag ReusabilityNon Reusable
Fits Vacuum BrandRoyal
Fits Vacuum ModelsType Y
For Vacuum TypeUpright Vacuum
Width/diameter6 1/2"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)6.86
Ship length (cm)23.88
Ship width (cm)17.02
HS code4819400040
Country of OriginCN

Product Variants

ProductModelFilter TypeMaterialHeightEfficiencyPkg. Qty.Price
TOUGH GUY 10G171 Filter Bag 1-ply - Pack Of 10 | AA2FJJ 10G171Paper Bag-2"-10€36.23
TOUGH GUY 10G172 Filter Bag 2-ply - Pack Of 10 | AA2FJK 10G172Paper Bag-2"Micro Filtration10€36.78
TOUGH GUY 10G173 Filter Bag 5-ply Hepa - Pack Of 10 | AA2FJL 10G173Synthetic HEPA Filter Bag-3"HEPA10€65.38
TOUGH GUY 11C828 Filter Bag 2-ply - Pack Of 10 | AA2VDC 11C828Paper Bag-4"Micro Filtration10€28.91
TOUGH GUY 11C829 Filter Bag 5-ply Hepa - Pack Of 3 | AA2VDD 11C829Synthetic HEPA Filter Bag-2"HEPA3€26.34
TOUGH GUY 11C832 Filter Bag 1-ply Paper - Pack Of 10 | AA2VDG 11C832Paper BagPaper3"-10€41.47
TOUGH GUY 25K812 Filter Bag 2-ply Paper - Pack Of 10 | AB8HUN 25K812Paper BagPaper2"Micro Filtration10€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 10G174 Filter Bag 2-ply - Pack Of 10
€31.41 /pack