Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 97-631 Knit Gloves, Size L, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair | CN8BHV

ANSELL 97-631 Knit Gloves, Size L, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair

Item: CN8BHV Model: 97-631Cross Ref: 469D18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA2
Coating CoveragePalm
Includes Reinforced Thumb CrotchNo
Touchscreen CompatibleNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load500g
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Fda CompliantYes
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Hand StyleLeft and Right
Glove Insulation MaterialAcrylic
Glove Length9 3/4"
Glove Lining MaterialAcrylic
Hand Protection StyleGlove
InsulatedYes
Knit MaterialNylon
Knit Material ColorBlack
Minimum TemperatureNot Rated
Palm Coating MaterialPVC
Silicone-freeNo
StandardsANSI/ISEA 105, EN 388 2231B, EN 511 12X

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelHand Protection StyleCuff StyleInsulation MaterialSizeColorTouchscreen CompatibleIncludes Reinforced Thumb CrotchPkg. Qty.Price
ANSELL 97-631 Knit Gloves, Size 2XL, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair | CN8BHT 97-631A2-----NoNo1€18.99
ANSELL 78-101 Knit Gloves, Size L, Uncoated, Uncoated, ThermoLite, Blue, 1 Pair | CN8BHW 78-101-GloveKnitThermolite9BlueNoNo2€6.93
ANSELL 97-631 Knit Gloves, Size M, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair | CN8BHX 97-631A2-----NoNo1€17.42
ANSELL 97-631 Knit Gloves, Size XL, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair | CN8BHZ 97-631A2-----NoNo2€18.99
ANSELL 97-631 Knit Gloves, Size S, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair | CN8BJB 97-631A2-----NoNo1€18.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 97-631 Knit Gloves, Size L, Palm, Dipped, PVC, Nylon, ANSI Cut Level A2, Smooth, Black, 1 Pair
€17.88 /pack