TORNADO 98697 Pneumatic Vacuum Cleaner Wet/dry 15 Hp | AG2QHC 32EY90

TORNADO 98697 Pneumatic Vacuum Cleaner Wet/dry 15 Hp

Item: AG2QHC Model: 98697Cross Ref: 32EY90
In Stock

Get it by Tuesday, Jun 17

€3,079.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vacuum Cleaner
Air Flow Rate184 CFM
Air Inlet1/2"
Air Requirements47 CFM
ApplicationWet/Dry
Filter TypeExternal , Standard
Horizontal Reach30 ft.
Inlet Connection TypeFemale , Quick Connect
Min. Air Compressor15 hp
Static Water Lift242"
Tank Capacity18 gal.
Tank MaterialStainless Steel
Vacuum Collection TypeBagless
Vacuum FilterCloth
Vacuum Filtration TypeStandard
Vacuum Hose Dia.1 1/2"
Vacuum Power SourcePneumatic
Sound Level78 dbA
Tank Size18 gal.
Vacuum Air Flow50 CFM
Vacuum Hose Length15 ft.
Vacuum Pickup TypeWet/Dry

Shipping Info:

Ship weight (kg) 42.5025
Ship height (cm)62.23
Ship length (cm)50.8
Ship width (cm)97.79
HS code8508190000
Country of OriginUS

Product Details:

    • Vacuum Hose Dia. (1-1/2")
    • Vacuum Hose Length (15")
    • Vertical Lift (15 ft.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORNADO 98697 Pneumatic Vacuum Cleaner Wet/dry 15 Hp
€3,079.69 /unit