Flat Shipping

Flat Shipping at €24.99 + VAT

TORK SS703Z Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPF

TORK SS703Z Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles

Item: CU6UPF Model: SS703ZCross Ref: 52ZC43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch Timer
Amps16A
ColorWhite
Depth2"
FeaturesIndividual Programming For Each Day Of The Week, Non-Replaceable Internal Rechargeable Battery
Hp @ 120v1/2 hp
Hp @ 240v1/2 hp
Length1 3/4"
Length (straight Wireway)1 3/4"
Max. On/off Cycles10
Min. Time Setting1 min.
Number Of Gangs1
Receptacles0
StyleWall Switch
Switch TypeElectronic
Voltage120/277V AC
Wattage1800 W
Width1 11/16" , 1.688"
Applicable Ac Voltage Ranges120V AC
Body ColorWhite
Contact FormSPST
Current Rating15A
Horsepower @ 240v - Maximum1/2 hp
Includes Wall PlateNo Wall Plate Included
Overall Depth2"
Overall Height1 3/4"
Overall Width1 11/16"
Product TypeWall Switch Timers
StandardsCULUS
Time Setting - Minimum1 min.
Timer Switch TypeDigital

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)4.45
Ship width (cm)4.29
Country of OriginCN

Product Variants

ProductModelVoltageMax. On/off CyclesSwitch TypeMin. Time SettingAmpsWattageColorDepthPrice
TORK SS20 Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUJ 4JNK2 SS2024-277V ACCountdownSingle Pole1 min.7.25A12/150 WWhite1 1/2"€178.27
TORK SS20F Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUK 4JNK3 SS20F24-277V ACCountdownSingle Pole1 min.7.25A12/150 WWhite1 1/2"€203.21
TORK SS403 Timer In-Wall Digital White | AF7YUM 23NX05 SS403120-277V ACCountdownElectronic5 min.16A380-4400 WWhite1 1/2"€148.25
TORK SS703ZA Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPE SS703ZA120/277V AC10Electronic1 min.16A1800 WAlmond2"€133.07
TORK D1060MW Wall Switch Timer, 10 Min Min. Time Setting, 60 Min Max. Time Setting | CU6UPG D1060MW120V AC1One Pole10 min.-1000 WWhite1.734"€42.04
TORK D212HW Wall Switch Timer, 2 Hr Min. Time Setting, 12 Hr Max. Time Setting, 1 Max. On/Off Cycles | CU6UPH D212HW120V AC1One Pole--1000 WWhite1.734"€59.76
TORK 1109A-PC Time Switch 24 Hour 120-277V | CU6UPJ 1109A-PC--------€184.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK SS703Z Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles
€123.65 /unit