Flat Shipping

Flat Shipping at €24.99 + VAT

TORK 1109A-PC Time Switch 24 Hour 120-277V | CU6UPJ

TORK 1109A-PC Time Switch 24 Hour 120-277V

Item: CU6UPJ Model: 1109A-PCCross Ref: 615T89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch Timer
Applicable Ac Voltage Ranges120/208-277V AC
Current Rating40A
Horsepower @ 240v - Maximum5 hp
Product TypeWall Switch Timers
StandardsCSA, UL LISTED
Time Setting - Minimum20 min.
Timer Switch TypeMechanical

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageMax. On/off CyclesSwitch TypeMin. Time SettingAmpsWattageColorDepthPrice
TORK SS20 Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUJ 4JNK2 SS2024-277V ACCountdownSingle Pole1 min.7.25A12/150 WWhite1 1/2"€178.27
TORK SS20F Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUK 4JNK3 SS20F24-277V ACCountdownSingle Pole1 min.7.25A12/150 WWhite1 1/2"€203.21
TORK SS403 Timer In-Wall Digital White | AF7YUM 23NX05 SS403120-277V ACCountdownElectronic5 min.16A380-4400 WWhite1 1/2"€148.25
TORK SS703ZA Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPE SS703ZA120/277V AC10Electronic1 min.16A1800 WAlmond2"€133.07
TORK SS703Z Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPF SS703Z120/277V AC10Electronic1 min.16A1800 WWhite2"€123.65
TORK D1060MW Wall Switch Timer, 10 Min Min. Time Setting, 60 Min Max. Time Setting | CU6UPG D1060MW120V AC1One Pole10 min.-1000 WWhite1.734"€42.04
TORK D212HW Wall Switch Timer, 2 Hr Min. Time Setting, 12 Hr Max. Time Setting, 1 Max. On/Off Cycles | CU6UPH D212HW120V AC1One Pole--1000 WWhite1.734"€59.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK 1109A-PC Time Switch 24 Hour 120-277V
€207.87 /unit