Flat Shipping

Flat Shipping at €24.99 + VAT

TORK RKP503 Photocontrol, Twist-Lock, Cfl, 120V | CU6UMJ

TORK RKP503 Photocontrol, Twist-Lock, Cfl, 120V

Item: CU6UMJ Model: RKP503Cross Ref: 105H36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
Applicable Ac Voltage Ranges105-130V AC
Compatible LightingCompact Fluorescent
Display Qty1
Housing ColorClear
Housing MaterialPolycarbonate
Indoor/outdoor UsageOutdoor
Mounting StyleTurn Lock
Nominal Ac Voltage Ratings120V AC
Resistance PropertiesMoisture Resistant, Weather Resistant

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. WattageColorVoltageTemp. RangeDepthHousing MaterialFoot Candles OnMounting TypePrice
TORK ZS124 Photocontrol, 120 to 277VAC, 1000 W Max. Watt, 15 A Max. Incandescent Amps | CU6ULY ZS1241000 WGray120-277V AC-4 1/4"Polycarbonate1.5Fixed€42.14
TORK ZSS124 Photocontrol, 120 to 277VAC, 2, 220 W Max. Watt, 15 A Max. Incandescent Amps | CU6ULZ ZSS1242220 WGray120-277V AC-4 1/4"Polycarbonate1.5Swivel€46.16
TORK 2129A Photocontrol, 120/208 to 277VAC, 1, 800 W Max. Watt, 8.3 A Max. Incandescent Amps, 1.5 | CU6UMA 2129A1800 WSilver120/208-277V AC-1 3/4"Die Cast1.5Stem€54.57
TORK 2119A Photocontrol, 120/208 to 277VAC, 2000 W Max. Watt, 16.7 A Max. 1.0 to 5.0 | CU6UMB 2119A2000 WSilver120/208-277V AC-40° to +140°1/2"Aluminum1 to 5Flush, Box€53.79
TORK ZTL480 Photocontrol, 480VAC, 2, 220 W Max. Watt, 15 A Max. 8 A Max. Ballast Amps | CU6UMC ZTL4802220 WYellow480V AC-40°F to +158°F2 3/4"Polycarbonate1.5Turn Lock€50.06
TORK ZSS480 Photocontrol, 480VAC, 2, 220 W Max. Watt, 15 A Max. 8 A Max. Ballast Amps | CU6UMD ZSS4802220 WGray480V AC-40°F to +158°F4 1/4"Polycarbonate1.5Swivel€67.09
TORK RKP301 Photocontrol, Post Mount Button, Led/Cfl | CU6UME RKP301--------€23.96

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK RKP503 Photocontrol, Twist-Lock, Cfl, 120V
€20.57 /unit