Flat Shipping

Flat Shipping at €24.99 + VAT

TORK 2119A Photocontrol, 120/208 to 277VAC, 2000 W Max. Watt, 16.7 A Max. 1.0 to 5.0 | CU6UMB

TORK 2119A Photocontrol, 120/208 to 277VAC, 2000 W Max. Watt, 16.7 A Max. 1.0 to 5.0

Item: CU6UMB Model: 2119ACross Ref: 483A24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
ApplicationParking Lot-Building Perimeter-Outdoor Signage Lighting
ColorSilver
Depth1/2"
EnclosureDie Cast Aluminum
Enclosure TypeRaintight
Foot Candles Off2.25 fC
Foot Candles On1 to 5
For Use WithArea Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing MaterialAluminum
IncludesGasket, Plate
Length1 33/64"
Length (straight Wireway)1 33/64"
Max. Ballast Amps15A
Max. Incandescent Amps16.7A
Max. Wattage2000 W
Mounting TypeFlush, Box
Sensor TypeCadmium Sulphide Cell
SettingOn/Off
Temp. Range-40° to +140°
Timing Range2 min.
Voltage120/208-277V AC
Width1 31/32"
Applicable Ac Voltage Ranges120/208-277V AC
Ballast Current - Maximum15A
Compatible LightingCompact Fluorescent, HID, Inductive, LED
Contact FormSPST
Display Qty1
FeaturesDelay Feature
Housing ColorGray
Incandescent Current - Maximum16.7A
Indoor/outdoor UsageOutdoor
Manufacturers Warranty Length5 yrs.
Mounting Style1/2" Conduit, Stem
Nominal Ac Voltage Ratings120/208/240/277V AC
Off Illumination - Maximum2.25 fc
On Illumination - Maximum5 fC
On Illumination - Minimum1 fc
Operating Temperature - Maximum149°F
Operating Temperature - Minimum-40°F
Overall Depth0.5"
Overall Height1 13/25"
Overall Width1.97"
Resistance PropertiesWeather Resistant
Series2110 Series
StandardsCULUS
Stem Diameter1/2"
Stem Thread Size1/2''
Time Delay - Maximum3 sec.
Time Delay - Minimum1 sec.
Time Delay Range1 sec. to 3 sec.
Wattage - Maximum2000 W

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)1.27
Ship length (cm)3.85
Ship width (cm)5
Country of OriginCN

Product Variants

ProductModelMax. WattageColorVoltageTemp. RangeDepthHousing MaterialFoot Candles OnMounting TypePrice
TORK ZS124 Photocontrol, 120 to 277VAC, 1000 W Max. Watt, 15 A Max. Incandescent Amps | CU6ULY ZS1241000 WGray120-277V AC-4 1/4"Polycarbonate1.5Fixed€42.14
TORK ZSS124 Photocontrol, 120 to 277VAC, 2, 220 W Max. Watt, 15 A Max. Incandescent Amps | CU6ULZ ZSS1242220 WGray120-277V AC-4 1/4"Polycarbonate1.5Swivel€46.16
TORK 2129A Photocontrol, 120/208 to 277VAC, 1, 800 W Max. Watt, 8.3 A Max. Incandescent Amps, 1.5 | CU6UMA 2129A1800 WSilver120/208-277V AC-1 3/4"Die Cast1.5Stem€54.57
TORK ZTL480 Photocontrol, 480VAC, 2, 220 W Max. Watt, 15 A Max. 8 A Max. Ballast Amps | CU6UMC ZTL4802220 WYellow480V AC-40°F to +158°F2 3/4"Polycarbonate1.5Turn Lock€50.06
TORK ZSS480 Photocontrol, 480VAC, 2, 220 W Max. Watt, 15 A Max. 8 A Max. Ballast Amps | CU6UMD ZSS4802220 WGray480V AC-40°F to +158°F4 1/4"Polycarbonate1.5Swivel€67.09
TORK RKP301 Photocontrol, Post Mount Button, Led/Cfl | CU6UME RKP301--------€23.96
TORK RKP221 Photocontrol, Stem Mount Pencil, Led/Cfl | CU6UMF RKP221--------€20.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK 2119A Photocontrol, 120/208 to 277VAC, 2000 W Max. Watt, 16.7 A Max. 1.0 to 5.0
€53.18 /unit