Flat Shipping

Flat Shipping at €24.99 + VAT

TORK DWZ100B Electronic Timer Astronomic/prog 1 Chan 7day Spdt | AD8EUG 4JNH3

TORK DWZ100B Electronic Timer Astronomic/prog 1 Chan 7day Spdt

Item: AD8EUG Model: DWZ100BCross Ref: 4JNH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€692.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Timer
Amps20A
Backup DeviceCapacitor
Backup Time7 Days
ColorTan
Depth4 1/2"
Description/special FeaturesAdvance Holiday Scheduling, Capacitor For Permanent Schedule Retention, Locking Hasp
EnclosurePlastic
Events Available99
Height9 1/8"
Hp @ 120v1 hp
Hp @ 240v2 hp
Indoor/outdoorIndoor/Outdoor
Length9 1/8"
MaterialNoryl
Max. Time Setting365 Day
Min. Time Setting1 min.
MountingSurface
Number Of Channels1
Number Of Poles1
Number Of Pulse Events99
Operating Temp.-40°F to +158°F
Operation ModeAstro 365 Days
Pulse Duration1 sec. to 99 sec.
Voltage120-277V AC
Width5"
Applicable Ac Voltage Ranges120/208-240/277V AC
ApplicationHVAC, Lighting, Motor Controls
Astronomic FunctionalityAstronomic
Body ColorGray
Body MaterialPlastic
Compatible LightingFluorescent, Incandescent, LED
Contact FormSPDT
Current Rating20A
Digital Timer FunctionsOn/Off
Display Qty1
FeaturesPhotocell Light-Sensitive Activation, Sunrise/Sunset Time Functions
Horsepower @ 120v - Maximum1 hp
Horsepower @ 240v - Maximum2 hp
Indoor/outdoor UsageOutdoor
Mounting StyleSurface
Nema Enclosure Rating3R
Number Of Circuits1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Overall Depth4 1/2"
Overall Height9 1/8"
Overall Width5"
SeriesDW Series
StandardsUL 917, UL LISTED
Time Setting - Maximum365 Days
Time Setting - Minimum7 Days

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)26.16
Ship length (cm)16
Ship width (cm)13.21
HS code9107008000
Country of OriginUS

Product Details:

    • Special Features: Capacitor for Permanent Schedule Retention, Locking Hasp, Advance Holiday Scheduling

Product Variants

ProductModelEvents AvailableMax. Time SettingMax. On/off CyclesColorDepthHeightBackup TimeOperating Temp.Price
TORK DGLC200A-NC Electronic Timer Spdt 120/277v | AC4WZH 31A071 DGLC200A-NC56-28Tan4 1/2"9 1/8"7 Days-31°F to +131°F€928.69
TORK EWZ120 Electronic Timer Astronomic/prog Spdt 120-277v 7day | AD8EUB 4JNF6 EWZ12020-20Tan3 1/16"8 5/16"100 hrs.-40°F to +149°F€332.05
TORK DZS200BP Electronic Timer Astronomic/prog 2 Chan 365day Spdt | AD8EUE 4JNG9 DZS200BP99365 Day-Gray4 1/2"9 1/8"7 Days-40°F to +158°F€987.93
TORK DZS400BP Electronic Timer Astronomic/prog 4 Chan 365day Spdt | AD8EUF 4JNH1 DZS400BP99365 Days-Tan4 1/2"9 1/8"7 Days-40°F to +158°F€1,816.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK DWZ100B Electronic Timer Astronomic/prog 1 Chan 7day Spdt
€692.65 /unit