Flat Shipping

Flat Shipping at €24.99 + VAT

TORK A560MW Spring-Wound Timer, 0 To 60 Min, White, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UNP

TORK A560MW Spring-Wound Timer, 0 To 60 Min, White, 20 A Max. Amps, 125Vac, 1 Gangs

Item: CU6UNP Model: A560MWCross Ref: 52ZC33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring-Wound Timer
ApplicationWhole House Fans
Contact FormSPDT
Faceplate ColorWhite
Height5"
Hold FeaturesNo
Hp @ 120v1 hp
Hp @ 240v2 hp
KnobPlastic
Max. Amps @ 125vac20A
Max. Amps @ 250vac10A
Max. Amps @ 277vac10A
Number Of Gangs1
Timing Range0 min. to 60 min.
Width3"
Applicable Ac Voltage Ranges125V AC
Application Fans, HVAC, Lighting, Motor Controls, Pump Controls
Body ColorWhite
Current Rating20A
Display Qty1
FeaturesAutomatic Shutoff, Consistent, Durable, Easy In Box Mounting, Variable Time Setting
Horsepower @ 120v - Maximum1 hp
Horsepower @ 240v - Maximum2 hp
Includes HoldNo Hold Included
Includes Wall PlateNo Wall Plate Included
Indoor/outdoor UsageIndoor
Mounting StyleFlush
Product TypeWall Switch Timers
SeriesTORK Series
StandardsUL LISTED
Time Setting - Maximum1 hr.
Timer Switch TypeMechanical

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelContact FormFaceplate ColorTiming RangeKnobNumber Of GangsHp @ 120vHp @ 240vMax. Amps @ 125vacPrice
TORK A512H Spring-Wound Timer, 0 To 12 Hr, Ivory, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UMW A512HSPDTIvory0 hr. to 12 hrs.Plastic11 hp2 hp20A€71.43
TORK C512HH Spring-Wound Timer, 0 To 12 Hr, Silver, Hold Feature, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UMX C512HHSPDTSilver0 hr. to 12 hrs.Plastic11 hp2 hp20A€65.09
TORK A512HW Spring-Wound Timer, 0 To 12 Hr, White, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UMY A512HWSPDTWhite0 hr. to 12 hrs.Plastic11 hp2 hp20A€68.65
TORK A515M Spring-Wound Timer, 0 To 15 Min, Ivory, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UMZ A515MSPDTIvory0 min. to 15 min.Plastic11 hp2 hp20A€61.06
TORK C515M Spring-Wound Timer, 0 To 15 Min, Silver, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UNA C515MSPDTSilver0 min. to 15 min.Plastic11 hp2 hp20A€53.58
TORK A515MW Spring-Wound Timer, 0 To 15 Min, White, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UNB A515MWSPDTWhite0 min. to 15 min.Plastic11 hp2 hp20A€56.68
TORK C502H Spring-Wound Timer, 0 To 2 Hr, Silver, 20 A Max. Amps, 125Vac, 1 Gangs | CU6UNC C502HSPDTSilver0 hr. to 2 hrs.Plastic11 hp2 hp20A€77.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK A560MW Spring-Wound Timer, 0 To 60 Min, White, 20 A Max. Amps, 125Vac, 1 Gangs
€61.32 /unit