TOOLEX RWS4008SJ Machine Vise, Precision, 0 to 6000, 3 61/64 Inch Jaw Width, 2 1/2 Inch Jaw Opening | CU6UEQ

TOOLEX RWS4008SJ Machine Vise, Precision, 3 61/64 Inch Jaw Width, 2 1/2 Inch Jaw Opening

Item: CU6UEQ Model: RWS4008SJCross Ref: 45TY18
In Stock

Get it by Tuesday, Jun 17

€10,444.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Vise
Base10.75" x 4"
Bed/baseGround
Clamping Force0 lbs. to 6000 lbs.
Features8 Station With Soft Jaw
Jaw Opening2 1/2"
Jaw Width3.953"
Overall Height17.906"
Throat Depth1/4"
TypePrecision
Base Length10 3/4"
Base Width4"
Jaw Face Width3 61/64"
Max Clamping Force6000 lbf.
Max Jaw Opening2 1/2"
Overall Length17.9"

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClamping ForceOverall HeightBaseBed/baseOverall LengthJaw WidthJaw OpeningTypePrice
TOOLEX RWS6002 Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 20-1/2 Overall Length | CU6UEC RWS60020 lbs. to 12000 lbs.3 1/4"20.5" x 6"Hardened And Ground20 1/2"--Precision€2,779.94
TOOLEX RWS6008 Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 22-21/32 Overall Height | CU6UED RWS60080 lbs. to 12000 lbs.22.656"14" x 6"Ground---Precision€11,581.48
TOOLEX RWS605X Machine Vise, Precision, 0 to 12000, 1/4 Inch Throat Dp, 9-3/4 Overall Length | CU6UEE RWS605X0 lbs. to 12000 lbs.3 1/4"9.75" x 4"Hardened And Ground9 3/4"--Precision€2,281.87
TOOLEX RWS6008SJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 2 11/16 Inch Jaw Opening | CU6UEF RWS6008SJ0 lbs. to 12000 lbs.22.656"14" x 6"Ground-5.953"2.688"Precision€12,958.29
TOOLEX RWS6002SJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 2 11/16 Inch Jaw Opening | CU6UEG RWS6002SJ0 lbs. to 12000 lbs.5 1/4"20.5" x 6"Hardened And Ground20 1/2"5.953"2.688"Precision€3,194.39
TOOLEX RWS6002HJ Machine Vise, Precision, 0 to 12000, 5 61/64 Inch Jaw Width, 4 Inch Jaw Opening | CU6UEH RWS6002HJ0 lbs. to 12000 lbs.5.109"20.5" x 6"Hardened And Ground20 1/2"5.953"4"Precision€3,778.66
TOOLEX RWS605XST Machine Vise, Precision, 0 to 12000, 5 63/64 Inch Jaw Width, 1/2 Inch Jaw Opening | CU6UEJ RWS605XST0 lbs. to 12000 lbs.5.109"9.75" x 4"Hardened And Ground9 3/4"5.984"1/2"Precision€3,200.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOOLEX RWS4008SJ Machine Vise, Precision, 3 61/64 Inch Jaw Width, 2 1/2 Inch Jaw Opening
€10,444.76 /unit