Flat Shipping

Flat Shipping at €24.99 + VAT

TOLCO 280191 Toilet Bowl Brush White - Pack Of 6 | AF4KWT 8ZG61

TOLCO 280191 Toilet Bowl Brush White - Pack Of 6

Item: AF4KWT Model: 280191Cross Ref: 8ZG61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBowl Brush
Acid ResistantYes
Bristle ColorWhite
Bristle MaterialSynthetic
Brush Dia.3"
Brush Length15 1/4"
Color CodeNo
Handle ColorWhite
Handle Length15 1/4"
Handle MaterialPlastic
Overall Length17"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)21.59
HS code9603908050
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 280191 Toilet Bowl Brush White - Pack Of 6
€26.14 /pack