Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1027176 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | BA2BDK AK74X 1 1/4

BROWNING 1027176 AK74X 1 1/4 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron

Item: BA2BDK Model: 1027176Cross Ref: AK74X 1 1/4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3L, 4L, A Series
Bore Dia.1 1/4"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width3/4"
Hub Projection23/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.7"
Min. Pitch Dia.6.66"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.7 1/4"
Overall Length1 15/32"
Pitch Dia. (3l)6.66"
Pitch Dia. (a)7 1/5"
SeriesAK Series
Suitable For Use With4L/A And 3L Cross Section Belt
System Of MeasurementImperial
TypeType 3
Weight1.54 Kg

Shipping Info:

Ship weight (kg) 1.881
Ship height (cm)18.42
Ship length (cm)3.73
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Bore TypeTypeFace WidthOverall LengthMaterialColorPrice
BROWNING 1042142 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AK6KBG AK49H 10421424 3/4"3/8" to 1 1/2"Split TaperType 23/4"1 1/2"Cast IronGray€71.86
BROWNING 1042159 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AK6KBJ AK51H 10421594.95"3/8" to 1 1/2"Split TaperType 23/4"1 1/2"Cast IronGray€67.61
BROWNING 1042266 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AK6KCG AK84H 10422668 1/4"3/8" to 1 1/2"Split TaperType 33/4"1 1/2"Cast IronGray€107.24
BROWNING 3195245 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6RGY AK74X 1 1/8 31952457 1/4"1 1/8"FinishedType 33/4"1 15/32"Cast Iron-€122.42
BROWNING 3195252 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6RHC AK79X 1 1/8 31952527 3/4"1 1/8"FinishedType 33/4"1 15/32"Cast Iron-€118.32
BROWNING 3195260 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6RHH AK79X 1 7/16 31952607 3/4"1 7/16"FinishedType 33/4"1 15/32"Cast Iron-€171.81
BROWNING 3195286 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6RHT AK89X 1 7/16 31952868 3/4"1 7/16"FinishedType 33/4"1 15/32"Cast Iron-€162.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1027176 AK74X 1 1/4 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron
€131.31 /unit