TMI 999-10351 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TJX

TMI 999-10351 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Wall Mount

Item: CU6TJX Model: 999-10351Cross Ref: 483L19
In Stock

Get it by Thursday, Jun 12

€3,595.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
ColorBlue
Curtain/door MaterialPVC
Curtain/door OperationSpring Assist Roll Up
Height8 ft.
IncludesVinyl Panels And Aluminum Mounting Hardware
Material Weight22 oz.
MountingWall Mount
Opening Height8 ft.
Opening Width8 ft.
Trim ColorYellow
Width8 ft.
Wind Load RatingNot Rated
Fabric Weight22 oz.
Includes Mounting HardwareMounting Hardware Included
MaterialCoated PVC
Mounting TypeWall Mount
Opening W X H8 ft. x 8 ft.
Operation TypeSpring Assist Roll Up

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOpening WidthOpening HeightMountingHeightPrice
TMI 999-10406 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TFX 999-10406-----
RFQ
TMI 999-10466 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TGA 999-10466-----
RFQ
TMI 999-10488 Curtain Door, 10 Ft Ht, 12 Ft Width, 10 Ft Opening Ht, 12 Ft Opening Width | CU6TGB 999-10488-----
RFQ
TMI 999-10443 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGF 999-10443-----
RFQ
TMI 999-10463 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGH 999-10463-----
RFQ
TMI 999-10313 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGL 999-103138 ft.10 ft.Wall Mount10 ft.€3,470.63
TMI 999-10373 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGM 999-103738 ft.10 ft.Wall Mount10 ft.€4,750.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-10351 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Wall Mount
€3,595.24 /unit