Flat Shipping

Flat Shipping at €24.99 + VAT

TMI 999-00076 Strip Door Hardware 5 Feet Steel | AD2NWT 3TB44

TMI 999-00076 Strip Door Hardware 5 Feet Steel

Item: AD2NWT Model: 999-00076Cross Ref: 3TB44
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€111.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Strip Door Hardware
FinishGalvanized
Length5 ft.
MaterialSteel
Includes12" Retainer Bars, Hex Nuts, Threaded Studs on 2" Centers, Universal Mounting
Mounting Hardware MaterialSteel
Overall Length5 ft.
Strip Mounting TypeBolt On

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)10.16
Ship length (cm)157.48
Ship width (cm)10.16
HS code8302413000
Country of OriginUS

Product Variants

ProductModelMaterialFor Use WithFinishPrice
TMI 999-10076 Strip Door Hardware 5 Feet Steel | AB3VRK 1VKC1 999-10076Steel-Galvanized€173.95
RFQ
TMI 999-10075 Strip Door Hardware 4 Feet Steel | AB3VRL 1VKC2 999-10075Steel-Galvanized€154.00
TMI 999-10074 Strip Door Hardware 3 Feet Steel | AB3VRM 1VKC3 999-10074Steel-Galvanized€120.45
TMI 999-10051 Strip Door Hardware 5 Feet Aluminium | AB3VRN 1VKC4 999-10051Aluminum--€262.93
TMI 999-10050 Strip Door Hardware 4 Feet Aluminium | AB3VRP 1VKC5 999-10050Aluminum--€203.79
TMI 999-10049 Strip Door Hardware 3 Feet Aluminium | AB3VRQ 1VKC6 999-10049Aluminum--€155.14
TMI 999-00049 Strip Door Hardware 3 Feet Aluminium | AD2NWM 3TB34 999-00049Aluminum--€112.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00076 Strip Door Hardware 5 Feet Steel
€111.07 /unit