TJERNLUND VP-3F Water Heater Vent Package 115 V 4 In | AB9WCR 2FRU6

TJERNLUND VP-3F Water Heater Vent Package 115 V 4 In

Item: AB9WCR Model: VP-3FCross Ref: 2FRU6
In Stock

Get it by Tuesday, Jun 17

€739.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Heater Vent Package
FeaturesFactory-Wired, Post-Purge Timer Keeps Power Venter Operating After Burner Cycle To Purge System Of Residual Gases, System Controls Shut Off Heater If Vent System Fails
FunctionAllows Venting Up To 75 Feet Away From A Side Wall
Includes24V Control Cables, Factory Pre-Wired Electrical Box, Gas Pressure Switch, Linear Limit Spillage Switch, Post Purge Relay/Timer, Thermocouple Junction Adapter, Vent Hood
Motor Amps1.26A
Mounting HardwareYes
Mounting OrientationHorizontal
Outside Dia.4"
Overall Depth7"
Overall Height7.87"
Overall Length7 22/25"
Overall Width10 1/4"
Vent Connection Size4"
Cable/wire Length25 ft.
Compatible Manufacturer Part Number8504140, 8505032
Current1A
For Btu Range60000 btu to 120000 btu
Includes Mounting HardwareYes
MaterialAluminum
Operating Voltage115V AC
Outside Diameter4"
Product TypeWater Heater Vent Package
StandardsCSA CERTIFIED
Venting Distance75 ft.

Shipping Info:

Ship weight (kg) 7.758
Ship height (cm)42.16
Ship length (cm)51.82
Ship width (cm)35.05
HS code8414519060
Country of OriginUS

Product Details:

    • Characteristics: Compatible With Any Gas Water Heater from 60,000 to 120,000 BTUs

Product Variants

ProductModelMotor AmpsPrice
TJERNLUND VP-2F Water Heater Vent Package Side Wall | AE3BUT 5C083 VP-2F1A€674.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TJERNLUND VP-3F Water Heater Vent Package 115 V 4 In
€739.32 /unit