Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 52590  | CX7GYA

CHICAGO-LATROBE 52590 Drill Bit and Tap Set, 18 Pieces, #6-32 Smallest Thread Size, Hand Tap

Item: CX7GYA Model: 52590Cross Ref: 4GB63
Limited Availability
€412.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Dimensions StandardFractional Inch
FeaturesHand Tap
Impact RatedNo
IncludesMetal Index Case
Largest Drill Bit Size27/64"
MaterialHigh Speed Steel
No. Of Pieces18
Number Of Drills9
Number Of Taps9
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
System Of MeasurementFractional Inch
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap TypeHand Tap
Thread DirectionRight Hand
Drill SeriesSeries 150T
FinishTiN Coated
Largest Drill Bit Dia.27/64"
Measurement SystemFractional Inch
Smallest Drill Bit Dia.#36
Smallest Thread Size#6-32

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)9.95
Ship length (cm)21.85
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 52590 Drill Bit and Tap Set, 18 Pieces, #6-32 Smallest Thread Size, Hand Tap
€412.72 /unit