Flat Shipping

Flat Shipping at €24.99 + VAT

TITAN TOOL 0516726 Airless Spray Gun Tip Size 0.019 | AC2ZCD 2PCV7

TITAN TOOL 0516726 Airless Spray Gun Tip Size 0.019

Item: AC2ZCD Model: 0516726Cross Ref: 2PCV7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirless Spray Gun Tip
ColorRed
Max. Working Pressure5000 psi
Pattern Size10" to 12"
Tip Size0.019"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)9.14
HS code8424909080
Country of OriginUS

Product Variants

ProductModelColorPattern SizeTip SizeMax. Working PressurePrice
TITAN TOOL 694-1908519 Airless Spray Gun Tip Tip Size 0.019 inch | AH6EQU 35YL13 694-1908519Yellow4" to 6"0.019"5000 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN TOOL 0516726 Airless Spray Gun Tip Size 0.019
€37.39 /unit