Flat Shipping

Flat Shipping at €24.99 + VAT

TITAN TOOL 0276245 Needle/nozzle Kit Air Cap Size 6 | AC2ZCW 2PCY2

TITAN TOOL 0276245 Needle/nozzle Kit Air Cap Size 6

Item: AC2ZCW Model: 0276245Cross Ref: 2PCY2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle/Nozzle
Accessory TypeAir Cap Size No. 6
Compatible Product TypeHVLP Spray Guns
Compatible With Grainger Part Number2PCY9
Compatible With Manufacturer Model Number277034
Number Of Pieces6
Product TypeFluid Nozzle and Needle
Tip Size0.097"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)27.94
Ship width (cm)12.7
HS code8424909080
Country of OriginUS

Product Details:

    • Sub-Brand: CAPSPRAY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN TOOL 0276245 Needle/nozzle Kit Air Cap Size 6
€162.41 /unit