Flat Shipping

Flat Shipping at €24.99 + VAT

TIMKEN VCJT 15/16 | BF4GVX

TIMKEN VCJT 15/16 Two Bolt Flanged Eccentric Locking Collar, 15/16 Inch Shaft Size, 1750 lbf Load Rating

Item: BF4GVX Model: VCJT 15/16Cross Ref: 46R598
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Collar
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter15/16"
Bore TypeCylindrical
ClosureDouble Sealed
Dynamic Load Capacity3484 lbf.
Expansion TypeFixed
Flange Thickness7/16"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeRhombus
Included BearingGRA015RRB
Lubricant MaterialNLGI #2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Maximum Speed5880 RPM
Maximum Temperature200°F
Minimum Temperature-65°F
Mount Hole Center-to-center Length3 57/64"
Mount Hole Size0.453"
Mounting Bolt Size7/16"
Number Of Mount Holes2
Overall Height2 47/64"
Overall Length4 55/64"
Overall Width1 11/16"
Rolling Element Rows1
Seal TypeMolded Shroud
Shaft Locking TypeEccentric Collar
Static Radial Load Capacity1753 lbf.

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)6.95
Ship length (cm)12.34
Ship width (cm)4.29

Product Variants

ProductModelBore Dia.FinishShaft Locking TypeBore TypePrice
TIMKEN RCJT1 | BE8NEA RCJT11"---€105.64
TIMKEN VCJT1 | BF2JJQ VCJT11"---€73.04
TIMKEN FLCT1 | BF3CFZ FLCT11"---€99.15
TIMKEN GVFTDR1 | BF3QML GVFTDR1----€188.69
TIMKEN RCJT1 3/16 | BF3QRF RCJT1 3/16----€168.05
TIMKEN RCJT2 | BF3QRG RCJT2----€301.62
TIMKEN VCJT1 3/4 | BF3TAW VCJT1 3/4----€186.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN VCJT 15/16 Two Bolt Flanged Eccentric Locking Collar, 15/16 Inch Shaft Size, 1750 lbf Load Rating
€179.46 /unit