TIMKEN NA691-2 | BF9QQM

TIMKEN NA691-2 Taper Roller Bearing Cone

Item: BF9QQM Model: NA691-2
Limited Availability
€335.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Basic NumberNA691
Bore Size4"
ComponentCone
Dynamic Load Capacity59500 lbs.
FinishUncoated
Max. Shaft Fillet Radius0.14"
MountedNo
Number Of Rows1
Other FeaturesExtended Small Rib
Precision ClassStandard
Series675 Series
Static Load Capacity86700 lbs.
System Of MeasurementImperial
Temperature Rating-65°F to +250°F
TypeType TNA
Weight2.083 Kg

Shipping Info:

Ship weight (kg) 2.0655
Ship width (cm)4.6

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN 28579-2 | BE9AAX 28579-21"--No1.968"0.09"176°F to 203°F1€76.80
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN NA691-2 Taper Roller Bearing Cone
€335.06 /unit