TIMKEN 28579-2 | BE9AAX

TIMKEN 28579-2 Taper Roller Bearing Cone

Item: BE9AAX Model: 28579-2
Limited Availability
€76.80 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Basic Number28579
Bore Size1.968"
Cage MaterialStamped Steel
ComponentCone
Cone Width1"
Dynamic Load Capacity22200 lbs.
FinishUncoated
Max. Shaft Fillet Radius0.09"
MountedNo
Number Of Rows1
Precision ClassStandard
Series28500 Series
Static Load Capacity29200 lbs.
System Of MeasurementImperial
Temperature Rating176°F to 203°F
TypeType TS
Weight0.47 Kg

Shipping Info:

Ship weight (kg) 0.468
Ship width (cm)2.54

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07
TIMKEN 02875-2 | BF2WTP 02875-27/8"--No1 1/4"0.14"176°F to 203°F1€82.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 28579-2 Taper Roller Bearing Cone
€76.80 /unit