TIMKEN HM813836-2 | BN9DTN

TIMKEN HM813836-2 Taper Roller Bearing Cone

Item: BN9DTN Model: HM813836-2
Limited Availability
€544.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Cone
Basic NumberHM813836
Bore Size2"
Cage MaterialStamped Steel
ComponentCone
Dynamic Load Capacity51500 lbs.
FinishUncoated
Max. Shaft Fillet Radius0.14"
MountedNo
Number Of Rows1
Other FeaturesHeavy Medium Duty
Precision ClassStandard
SeriesHM813800 Series
Static Load Capacity57600 lbs.
System Of MeasurementImperial
Temperature Rating176°F to 203°F
TypeType TS
Weight1.66 Kg

Shipping Info:

Ship weight (kg) 1.647
Ship width (cm)3.66

Product Variants

ProductModelCone WidthOutside Dia.Bearing NumberMountedBore SizeMax. Shaft Fillet RadiusTemperature RatingNumber Of RowsPrice
TIMKEN 29585-2 | BE8ZDP 29585-21"--No2 1/2"0.14"-65°F to +250°F1€130.59
TIMKEN 28579-2 | BE9AAX 28579-21"--No1.968"0.09"176°F to 203°F1€76.80
TIMKEN L44643-2 | BE9EWZ L44643-20.58"--No1"0.05"176°F to 203°F1€16.39
TIMKEN L68149-2 | BE9PWH L68149-20.66"--No1.378"0.14"176°F to 203°F1€33.62
TIMKEN 00050-2 | BE9YQE 00050-20.554"--No1/2"0.06"176°F to 203°F-€81.81
TIMKEN 3188S-2 | BF2TJJ 3188S-21.181"--No1 1/4"0.06"--€757.35
TIMKEN 34304-2 | BF2TJK 34304-2--------€472.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN HM813836-2 Taper Roller Bearing Cone
€544.42 /unit