TIMKEN G62MSA | BG2WFH

TIMKEN G62MSA Mounted Ball Bearing

Item: BG2WFH Model: G62MSA
Limited Availability
€18.85 /unit
This product can only be shipped in multiples of 9
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bolt Center To Center Length7 1/4"
Bolt Circle Dia.3 9/16"
Capacity2500 lbs.
FinishZinc Plated
Flange Mounting TypeRound Flange
Hole ShapeSquare
Inside Dia.1 1/16", 1 1/8", 1 3/16", 1 1/4"
Lubrication TypeRelubrication
MountingYes
No. Of Mounting Holes3
Outside Dia.112.7 mm
Overall Depth3/4"
Overall Dia.4 7/16"
Overall Length4 7/16"
Product TypeRelubricatable
SeriesGRA/GRR Series
Weight0.308 Kg

Shipping Info:

Ship weight (kg) 0.315

Product Variants

ProductModelHousing MaterialOverall LengthOverall WidthBore Dia.Temp. RangeFinishMaterialInside Dia.Price
TIMKEN VR224 | BF3WHZ VR224--------€284.42
TIMKEN PC321998 | BF4BQK PC321998--------€140.91
TIMKEN YFB1 PT SGT | BF4HAC YFB1 PT SGTPolymer--1"----€291.93
TIMKEN 72MS | BF4LHB 72MSStamped Steel----Zinc PlatedStamped Steel-€14.43
TIMKEN K82941-90010 | BF4MCE K82941-90010--------€360.57
TIMKEN PD442439 | BF4NBC PD442439--------€77.54
TIMKEN SAOL 1 7/16 | BF4UDR SAOL 1 7/16Cast Iron10 5/8"4 3/8"1 7/16"-UncoatedCast Iron-€2,281.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN G62MSA Mounted Ball Bearing
€18.85 /unit