TIMKEN E-4BF-TRB-55MM | BF3YAM

TIMKEN E-4BF-TRB-55MM Flange 4-Bolt Bearing, 55 mm Shaft Size

Item: BF3YAM Model: E-4BF-TRB-55MM
In Stock

Get it by Tuesday, Jun 17

€636.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Bolt Center To Center Length123.825 mm
Bolt Spacing4 7/8"
Bore Dia.55 mm
Duty TypeHeavier Duty
Dynamic Load Capacity10900 lbs.
Expansion TypeNon-Expansion
FinishE Coated
Flange Mounting Type4 Bolt Square
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Length Thru Bore3 3/4"
Locking DeviceDouble Set Screw Collar
Max. Speed2730 RPM
MountedYes
Mounting Bolts5/8"
Mounting MethodConcentric Collar
Nominal Bolt Circle Diameter6.9"
Number Of Mounting Holes4
Other FeaturesDouble Row, Wide Inner Race, With Set Screw
Overall Depth95.25 mm
Overall Height158.75 mm
Overall Length158.75 mm
Pilot ConfigurationNo Pilot
RelubricatableYes
Rolling ElementTapered Roller Bearing
Seal TypeDouble Lip Contact
Static Load Capacity48200 lbs.
System Of MeasurementMetric
Temperature Rating-54°F to +250°F
TypeHeavy Duty Non-Expansion Round Bore Type E
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)15.88
Ship length (cm)9.53
Ship width (cm)9.53

Product Variants

ProductModelBore Dia.Bolt Center To Center LengthDynamic Load CapacityLocking DeviceMax. SpeedOverall DepthOverall HeightOverall LengthPrice
TIMKEN E-4BF-TRB-1 1/4 | BE9CDY E-4BF-TRB-1 1/41 1/4"2 7/8"3810 lbs.Double Set Screw Collar4490 RPM2 3/4"3 3/4"3 3/4"€341.99
TIMKEN E-4BF-TRB-1 1/2 | BF3PKJ E-4BF-TRB-1 1/21 1/2"4 1/8"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"5 3/8"5 3/8"€455.99
TIMKEN E-4BF-TRB-3 7/16 | BF3QMA E-4BF-TRB-3 7/16-7"19600 lbs.Double Set Screw Collar1640 RPM5"9 1/4"9 1/4"€1,379.32
TIMKEN E-4BF-TRB-1 15/16 | BF3RTB E-4BF-TRB-1 15/161 15/16"4 3/8"10300 lbs.Double Set Screw Collar3050 RPM3 1/2"5 5/8"5 5/8"€527.26
TIMKEN E-4BF-TRB-40MM | BF3RTC E-4BF-TRB-40MM40 mm104.775 mm7860 lbs.Double Set Screw Collar3320 RPM85.725 mm136.525 mm136.525 mm€455.99
TIMKEN E-4BF-TRB-65MM | BF3UBJ E-4BF-TRB-65MM65 mm5 3/8"11600 lbs.Double Set Screw Collar2420 RPM4"6 7/8"6 7/8"€820.79
TIMKEN E-4BF-TRB-50MM | BF3YAL E-4BF-TRB-50MM50 mm111.125 mm10300 lbs.Double Set Screw Collar3050 RPM88.9 mm142.875 mm142.875 mm€527.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-4BF-TRB-55MM Flange 4-Bolt Bearing, 55 mm Shaft Size
€636.20 /unit