TIMKEN E-4BF-TRB-1 1/4 | BE9CDY

TIMKEN E-4BF-TRB-1 1/4 Flange 4-Bolt Bearing, 1 1/4 Inch Shaft Size

Item: BE9CDY Model: E-4BF-TRB-1 1/4
In Stock

Get it by Tuesday, Jun 17

€341.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Bolt Center To Center Length2 7/8"
Bolt Circle Diameter3/8"
Bolt Spacing2 7/8"
Bore Dia.1 1/4"
Dynamic Load Capacity3810 lbs.
Expansion TypeNon-Expansion
FinishUncoated
Flange Mounting Type4 Bolt Square
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Length Thru Bore2 3/4"
Locking DeviceDouble Set Screw Collar
Max. Speed4490 RPM
MountedYes
Mounting Bolts3/8"
Mounting MethodConcentric Collar
Nominal Bolt Circle Diameter4.1"
Number Of Mounting Holes4
Other FeaturesDouble Row, Wide Inner Race, With Set Screw
Overall Depth2 3/4"
Overall Height3 3/4"
Overall Length3 3/4"
Pilot ConfigurationNo Pilot
RelubricatableYes
Rolling ElementTapered Roller Bearing
Seal TypeDouble Lip Contact
Static Load Capacity15760 lbs.
System Of MeasurementImperial
Temperature Rating-54°F to +250°F
TypeFlange Type E
Weight4 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)9.53
Ship length (cm)6.99
Ship width (cm)6.99

Product Variants

ProductModelBore Dia.Bolt Center To Center LengthDynamic Load CapacityLocking DeviceMax. SpeedOverall DepthOverall HeightOverall LengthPrice
TIMKEN E-4BF-TRB-1 1/2 | BF3PKJ E-4BF-TRB-1 1/21 1/2"4 1/8"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"5 3/8"5 3/8"€455.99
TIMKEN E-4BF-TRB-3 7/16 | BF3QMA E-4BF-TRB-3 7/16-7"19600 lbs.Double Set Screw Collar1640 RPM5"9 1/4"9 1/4"€1,379.32
TIMKEN E-4BF-TRB-1 15/16 | BF3RTB E-4BF-TRB-1 15/161 15/16"4 3/8"10300 lbs.Double Set Screw Collar3050 RPM3 1/2"5 5/8"5 5/8"€527.26
TIMKEN E-4BF-TRB-40MM | BF3RTC E-4BF-TRB-40MM40 mm104.775 mm7860 lbs.Double Set Screw Collar3320 RPM85.725 mm136.525 mm136.525 mm€455.99
TIMKEN E-4BF-TRB-65MM | BF3UBJ E-4BF-TRB-65MM65 mm5 3/8"11600 lbs.Double Set Screw Collar2420 RPM4"6 7/8"6 7/8"€820.79
TIMKEN E-4BF-TRB-50MM | BF3YAL E-4BF-TRB-50MM50 mm111.125 mm10300 lbs.Double Set Screw Collar3050 RPM88.9 mm142.875 mm142.875 mm€527.26
TIMKEN E-4BF-TRB-55MM | BF3YAM E-4BF-TRB-55MM55 mm123.825 mm10900 lbs.Double Set Screw Collar2730 RPM95.25 mm158.75 mm158.75 mm€636.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-4BF-TRB-1 1/4 Flange 4-Bolt Bearing, 1 1/4 Inch Shaft Size
€341.99 /unit