TIMKEN E-4BF-TRB-2 7/16-ECC | BF9ZQR

TIMKEN E-4BF-TRB-2 7/16-ECC Flange 4-Bolt Bearing, 2 7/16 Inch Shaft Size

Item: BF9ZQR Model: E-4BF-TRB-2 7/16-ECC
Limited Availability
€681.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 9.369

Product Variants

ProductModelBore Dia.Bolt Center To Center LengthDynamic Load CapacityLocking DeviceMax. SpeedOverall DepthOverall HeightOverall LengthPrice
TIMKEN E-4BF-TRB-1 1/4 | BE9CDY E-4BF-TRB-1 1/41 1/4"2 7/8"3810 lbs.Double Set Screw Collar4490 RPM2 3/4"3 3/4"3 3/4"€341.99
TIMKEN E-4BF-TRB-1 1/2 | BF3PKJ E-4BF-TRB-1 1/21 1/2"4 1/8"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"5 3/8"5 3/8"€455.99
TIMKEN E-4BF-TRB-3 7/16 | BF3QMA E-4BF-TRB-3 7/16-7"19600 lbs.Double Set Screw Collar1640 RPM5"9 1/4"9 1/4"€1,379.32
TIMKEN E-4BF-TRB-1 15/16 | BF3RTB E-4BF-TRB-1 15/161 15/16"4 3/8"10300 lbs.Double Set Screw Collar3050 RPM3 1/2"5 5/8"5 5/8"€527.26
TIMKEN E-4BF-TRB-40MM | BF3RTC E-4BF-TRB-40MM40 mm104.775 mm7860 lbs.Double Set Screw Collar3320 RPM85.725 mm136.525 mm136.525 mm€455.99
TIMKEN E-4BF-TRB-65MM | BF3UBJ E-4BF-TRB-65MM65 mm5 3/8"11600 lbs.Double Set Screw Collar2420 RPM4"6 7/8"6 7/8"€820.79
TIMKEN E-4BF-TRB-50MM | BF3YAL E-4BF-TRB-50MM50 mm111.125 mm10300 lbs.Double Set Screw Collar3050 RPM88.9 mm142.875 mm142.875 mm€527.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-4BF-TRB-2 7/16-ECC Flange 4-Bolt Bearing, 2 7/16 Inch Shaft Size
€681.24 /unit