TIMKEN 6206-2RS-NR-C3 | BF4ALH

TIMKEN 6206-2RS-NR-C3 Deep Groove Ball Bearing, 62 mm Diameter

Item: BF4ALH Model: 6206-2RS-NR-C3
Limited Availability
€52.77 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing MaterialSteel
Bearing Number6200
Bore Dia.30 mm
Cage MaterialCold Rolled Steel
ClosureDual Contact Seal
Dynamic Load Capacity4383.774 lbs.
Max. Speed (grease)11000 RPM
Max. Speed (oil)16000 RPM
MountedNo
Number Of Rows1
Outside Dia.62 mm
Seal MaterialNitrile Rubber
Static Load Capacity2540.341 lbs.
System Of MeasurementMetric
Temp. Rating-40°C to +120°C
TypeLight Straight Bore
Width16 mm

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelCage MaterialBore Dia.Outside Dia.ClosureIndustry NumberBore TypeSnap Ring IncludedDynamic Load CapacityPrice
TIMKEN 6312 | AK9GQQ 6312Steel60 mm130 mmOpen-StraightWithout Snap Ring18389.371 lbs.€219.27
RFQ
TIMKEN 6206-2RS | BE2UNV 6206-2RSSteel1.181"2.441"--StraightWithout Snap Ring-€31.98
TIMKEN 6204-2RS | BE2VFU 6204-2RSSteel0.787"1.85"--StraightWithout Snap Ring-€20.31
TIMKEN 6202-2RS | BE4QDB 6202-2RS-----StraightWithout Snap Ring-€15.06
TIMKEN 6203 | BE6TZT 6203Steel0.669"1.575"Open---2158.166 lbs.€9.56
TIMKEN 6203-RS | BE7DHA 6203-RSCold Rolled Steel17 mm40 mmSingle Contact Seal-StraightWithout Snap Ring2158.166 lbs.€18.15
TIMKEN 6201-2RS | BE7UXY 6201-2RSSteel0.472"1.26"Dual Contact Seal-StraightWithout Snap Ring1528.701 lbs.€17.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 6206-2RS-NR-C3 Deep Groove Ball Bearing, 62 mm Diameter
€52.77 /unit